Shop All Pressure Transducers
Johnson Controls
Pressure Trans 0750 Psig, 010 Vdc Output
Mfr # P499VCP-107C
Zoro # G3269345
product price: $175.95
/ea
Free Shipping & Returns
$175.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wiring Entry - Transmitter 1/2 in FNPT
- Output 0 to 10V DC
- Accuracy +/-1% of Full Span
- Safety Rating Class 1 Div. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P499VCP-107C
- Zoro # G3269345
- Country of Origin China
- Category Pressure Transducers
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 3.187 in |
Process Connection Size | 1/4 in |
Cable Length | 6.5 ft |
Overall Width | 0.875 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psig, Electrical Connections 3-Pin Packard Connector, Output 0 to 10V DC, Accuracy +/-1 Percent of Full Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type UNF, Power Required 12 to 30V DC, IP Rating IP67, Series P499, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/8" CBM (102D-208E)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105K)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 100 psi, 1/8 (P499RAP-101C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599ACPS105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105C)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS100C)
- ASHCROFT Explosion Proof Transducer, 0 to 200 psi (A2XBF0215C2200#G)
- Johnson Controls Pressure Transducers