Shop All Pressure Transducers
Johnson Controls
Pressure Trans 0500 Psig, 010 Vdc Output
Mfr # P499VCP-105C
Zoro # G3269336
product price: $167.92
/ea
Free Shipping & Returns
$167.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wiring Entry - Transmitter 1/2 in FNPT
- IP Rating IP67
- Pressure Units psig
- Series P499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P499VCP-105C
- Zoro # G3269336
- Country of Origin China
- Category Pressure Transducers
Dimensions
Overall Width | 0.875 in |
Cable Length | 6.5 ft |
Process Connection Size | 1/4 in |
Overall Length | 3.187 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 0 to 10V DC, Accuracy +/-1 Percent of Full Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type UNF, Power Required 12 to 30V DC, IP Rating IP67, Series P499, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU6)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in (20W1005PH02LVAC)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- TRIPLETT Triplett CFM100 CFM/CMM Thermo-Anemomete (CFM100)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599ACPS107K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105K)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105C)
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 PSI (P499ACP-107K)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105C)
- FAIRCHILD 4-20MA 0-30PSI 30V-DC CURRENT TO PRESSURE TRANSDUCER (TTC17800-404)
- Johnson Controls Pressure Transducers