Shop All Duct Pressure Switches
Johnson Controls
Pressure Swtch 25Lbcutin 10Lbcutout Pres
Mfr # P100AP-15
Zoro # G3215027
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fan Cycling
- Switch Action Open on Fall
- Contact Form SPST
- Standards C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100AP-15
- Zoro # G3215027
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 1/2 in |
Pressure Connection Size | 1/4 in |
Details
Item | Single Pressure Control |
Application | Fan Cycling |
Switch Action | Open on Fall |
Contact Form | SPST |
Standards | C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2 |
Electrical Connection Type | Hardwired |
Pressure Connection Type | Flare |
Product Type | Single Pressure Control |
Pressure Range - Minimum | 10 psi |
Pressure Range Adjustability | Fixed |
Series | P100 |
Element Type | Diaphragm |
Rated Voltage | 120V AC, 240V AC |
Reset Type | Automatic Reset |
Maximum Operating Temperature | 150 Degrees F |
Pressure Range - Maximum | 25 psi |
Pressure Setting | High or Low |
Minimum Operating Temperature | -20 Degrees F |
Pressure Connection Gender | Female |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 25 psi, Pressure Range - Minimum 10 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T498B1553)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- HI-TECH DURAVENT Ducting Hose, 5 In. x 25 ft., Poly Fabric (1110-0500-0002)
- DELHI Blower, Inline Duct (7H734)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- Johnson Controls Duct Pressure Switches