Shop All Duct Pressure Switches
Johnson Controls
Pressure SwitchpropstaticN.Ctrl 0-100N.
Mfr # P352PN-2
Zoro # G3215742
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC
- Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection
- Minimum Operating Temperature -30 Degrees F
- Pressure Type Differential
- Standards CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E27734
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P352PN-2
- Zoro # G3215742
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Details
Item | Pressure SwitchpropstaticN.Ctrl 0-100N. |
Electrical Rating | 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC |
Application | Air Compressor Control, Condenser Fan Cycling, High Pressure Detection |
Minimum Operating Temperature | -30 Degrees F |
Pressure Type | Differential |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E27734 |
Input Voltage | 120V AC, 240V AC |
Mounting Hole Center to Center Distance | 1 9/16 in |
Minimum Differential Pressure Setting | 10 psi |
Contact Form | SPDT |
Housing Material | Thermoplastic |
Maximum Operating Temperature | 150 Degrees F |
Electrical Connection Type | Plug-In |
Mounting Orientation | Horizontal, Vertical |
Pressure Setpoint Type | Adjustable |
Maximum Differential Pressure Setting | 100 psi |
Product Type | Pressure Switch |
Description
Pressure SwitchpropstaticN.Ctrl 0-100N., Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC, Housing Material Thermoplastic, Input Voltage 120V AC, 240V AC, Maximum Differential Pressure Setting 100 psi, Maximum Operating Temperature 150 Degrees F, Minimum Differential Pressure Setting 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Horizontal Drain Pan, Le93J59 (93J59)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- Johnson Controls Duct Pressure Switches