Shop All Duct Pressure Switches
Johnson Controls
Pressure Switch100/400N. 36"Cap.SPST
Mfr # P70AA-205
Zoro # G3216208
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Overall Width 4 in
- Element Type Bellows
- Body Material Steel
- Series P70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70AA-205
- Zoro # G3216208
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Details
Item | Single Pressure Control |
Contact Form | SPST |
Element Type | Bellows |
Body Material | Steel |
Series | P70 |
NEMA Rating | NEMA 1 |
Pressure Range Adjustability | Adjustable |
Pressure Setting | Low |
Product Type | Single Pressure Control |
Switch Action | Open on Fall |
Heat Pump Override | No Override |
Control Type | Low Cutout |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting Low, Contact Form SPST, Switch Action Open on Fall, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Mounting Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- DAYTON Intake Louver, 60x60 (45C671)
- EVERPURE Bowl, 10 For - Part# Ev3070-19 (EV3070-19)
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-112 (AFS-222-112)
- Johnson Controls Duct Pressure Switches