Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, SPST, Auto, Threaded
Mfr # P100CA-2C
Zoro # G6125603
product price: $77.98
/ea
Free Shipping & Returns
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in SAE Female Flare with Depressor
- Connection threaded
- Type Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100CA-2C
- Zoro # G6125603
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 425 psi, Pressure Range - Minimum 325 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-004)
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 (5C457)
- CANARM Downblast Exhauster (ALX180DBT10100)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- JOHNSON CONTROLS Electronic Pressure Control, 120/240V (P470EB-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AA-2C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- RANCO Control, Pressure (O20-7006)
- Johnson Controls Single Pressure Controls