Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, Open at 665
Mfr # P100CP-85C
Zoro # G5016532
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High Pressure
- Close (PSI) 565
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100CP-85C
- Zoro # G5016532
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/2 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 665 psi, Pressure Range - Minimum 565 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, White, NO LOGO (NSB8BPN241-0)
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- KOCH FILTER Final Filter, MERV11, NH, 24"x24"x6" (110-714-009)
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 350 (P100DA-35C)
- JOHNSON CONTROLS Pressure Control, 4-Wire, 2-Circuit, Manual (P70KA-7C)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-2C)
- JOHNSON CONTROLS Pressure Switch, SPST, Auto, Threaded (P100CC-9C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70AA-162C)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- Johnson Controls Single Pressure Controls