Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, Open at 410
Mfr # P100DA-1C
Zoro # G5016541
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High Pressure
- Close (PSI) 285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100DA-1C
- Zoro # G5016541
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Overall Depth | 2 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 410 psi, Pressure Range - Minimum Not Applicable, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- MIDWEST FASTENER 3" Shutter Spike 5PK (32843)
- JOHNSON CONTROLS P100Aa-2C Encapsulated Pressure (P100AA-2C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2CQ)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P70CA-1C)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-201C)
- JOHNSON CONTROLS Pressure Switch, Open at 425 (P100CP-2C)
- Johnson Controls Single Pressure Controls