Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, Open at 400
Mfr # P100CA-1C
Zoro # G5016566
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High Pressure
- Close (PSI) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100CA-1C
- Zoro # G5016566
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 400 psi, Pressure Range - Minimum 300 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- ALL-FILTERS 20X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20241.10 4PK)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 150 (P100AP-3C)
- JOHNSON CONTROLS Pressure Control, DPST (P72AA-27C)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 60 psi (EDAW-N1E1-03T0)
- Johnson Controls Single Pressure Controls