Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, Open at 350
Mfr # P100DA-35C
Zoro # G6219744
$66.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High Pressure
- Close (PSI) 245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P100DA-35C
- Zoro # G6219744
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Overall Depth | 2 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 350 psi, Pressure Range - Minimum Not Applicable, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F825-0432 Electronic Air Cleaner (F825-0432)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- IMPERIAL Kwik-Coupler (18C)
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 5 (P100AC-1C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-201C)
- JOHNSON CONTROLS Pressure Switch, Open at 575 (P100DA-86C)
- JOHNSON CONTROLS P10Bc-7C Low Pressure Control (P10BC-7C)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-2C)
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 (P70CA-4C)
- Johnson Controls Single Pressure Controls