Shop All Single Pressure Controls
Johnson Controls
Pressure Switch, Open at 150
Mfr # P100AP-3C
Zoro # G5016471
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Type Low Pressure
- Close (PSI) 225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P100AP-3C
- Zoro # G5016471
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Overall Depth | 2 1/2 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 225 psi, Pressure Range - Minimum 150 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Fan Shroud Air Filter, MERV 6, 30W x 30H x 6D (B2319480)
- SUPCO Mini-Split Run Cap, 10MFD x 450V (RC10X450)
- DIVERSITECH Brush, Cpr Tube, 5/8Od, 11/16Bd (B-927)
- RANCO Adjustable Refrigeration Control (A30-301)
- JOHNSON CONTROLS P70Lb-1C Spst Dual Pressure (P70LB-1C)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170DA-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 170 (P100AP-4C)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P170AA-2C)
- Johnson Controls Single Pressure Controls