Shop All Duct Pressure Switches
Johnson Controls
Pressure Switch 0/150N., Close-Rise
Mfr # P47BA-6
Zoro # G3215797
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Steam Heating Systems
- Maximum Overpressure Rating 325 psig
- Minimum Differential Pressure Setting 12 psi
- Full Load Current @ 240V AC 8 A
- Full Load Current @ 120V AC 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P47BA-6
- Zoro # G3215797
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 4 in |
Overall Height | 3 9/16 in |
Details
Item | Pressure Switch 0/150N.,Close-Rise |
Application | Steam Heating Systems |
Maximum Overpressure Rating | 325 psig |
Minimum Differential Pressure Setting | 12 psi |
Full Load Current @ 240V AC | 8 A |
Full Load Current @ 120V AC | 16 A |
Locked Rotor Current @ 120V | 96 A |
Reset Type | Automatic Reset |
Resistive Amps @ 120V AC | 16 A |
Input Voltage | 120V AC, 208V AC, 240V AC, 277V AC |
Minimum Pressure Setting | 0 psi |
Contact Form | SPST |
Minimum Operating Temperature | -30 Degrees F |
Product Type | Steam Pressure Limit Control |
Switch Action | Close on Rise |
Electrical Connection Type | Screw Terminals |
Maximum Pressure Setting | 150 psi |
Maximum Operating Temperature | 140 Degrees F |
Description
Pressure Switch 0/150N.,Close-Rise, Maximum Pressure Setting 150 psi, Minimum Pressure Setting 0 psi, Minimum Differential Pressure Setting 12 psi, Switch Action Close on Rise, Product Type Steam Pressure Limit Control, Maximum Overpressure Rating 325 psig, Maximum Operating Temperature 140 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A, Resistive Amps @ 120V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- DANFOSS Coil Gp, 230V Condiut Hub (018F4123)
- IMPERIAL MFG Grille Sidewall White 8X16In (RG0455)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- Johnson Controls Duct Pressure Switches