Shop All Thermostat Guards and Accessories
Johnson Controls
Pressure, On/Off Electronic
Mfr # P352AB-2C
Zoro # G7736535
Free Shipping & Returns
$202.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection
- Standards CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E27734
- Overall Height 5 in
- Overall Width 2 3/8 in
- Pressure Type Differential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P352AB-2C
- Zoro # G7736535
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Details
Item | Pressure,On/Off Electronic |
Application | Air Compressor Control, Condenser Fan Cycling, High Pressure Detection |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E27734 |
Pressure Type | Differential |
Contact Form | SPDT |
Maximum Pressure Rating | 100 psi |
Electrical Connection Type | Plug-In |
Housing Material | Thermoplastic |
Mounting Hole Center to Center Distance | 1 9/16 in |
Minimum Differential Pressure Setting | 2 psi |
Electrical Rating | 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC |
Input Voltage | 120V AC, 240V AC |
Minimum Operating Temperature | -30 Degrees F |
Mounting Orientation | Horizontal, Vertical |
Maximum Differential Pressure Setting | 50 psi |
Product Type | Pressure Switch |
Maximum Operating Temperature | 150 Degrees F |
Pressure Setpoint Type | Adjustable |
Description
Pressure,On/Off Electronic, Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC, Housing Material Thermoplastic, Input Voltage 120V AC, 240V AC, Maximum Differential Pressure Setting 50 psi, Maximum Operating Temperature 150 Degrees F, Maximum Pressure Rating 100 psi, Minimum Differential Pressure Setting 2 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- REZNOR IGNITION BOARD, 1171350, YD (272626)
- JOHNSON CONTROLS Temperature Sensor, Gray (A99BB-200C)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BHN241-0)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-300C)
- JOHNSON CONTROLS Network Sensor, Black, No Logo (NSB8BTN243-0)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- JOHNSON CONTROLS Plaster Ground Plate (T-4002-6038)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- Johnson Controls Thermostats