Shop All Line Voltage Thermostats
Johnson Controls
Pressure Display Module, Surface or DIN rail, 14VDC
Mfr # D352CA-2C
Zoro # G7247764
Free Shipping & Returns
$269.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14V DC
- Number of Relay Inputs 0
- Mounting Location Surface or DIN rail
- Color Blue
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # D352CA-2C
- Zoro # G7247764
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Width (In.) | 2 13/32 in |
Depth (In.) | 2 13/32 in |
Height (In.) | 5 in |
Overall Length | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Description
Display Module, Input Voltage 14V DC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series P352, P352P, Compatible with Grainger Part Number 20XJ69, 20XJ70, 242G09, 242G10, 242G11, Compatible with Manufacturer Model Number P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2, Standards CNN XAPX, UL Listed, Product Type Pressure Module, Application Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control, Includes N/A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- DAYTON Motor (ZW958G)
- ZORO SELECT Automotive Service Connector, Red, High, Length: 1-7/8" (6AWR1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- WHITE-RODGERS Transformer 40VA. 120V. Now 3Way Mount Cross Reference #90-T40M1 (40-120)
- Johnson Controls Thermostats