Shop All Line Voltage Thermostats
Johnson Controls
Pressure Display Module, Surface or DIN rail, 14VDC
Mfr # D352CA-1C
Zoro # G6403941
product price: $269.19
/ea
Free Shipping & Returns
$269.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14V DC
- Number of Relay Inputs 0
- Mounting Location Surface or DIN rail
- Color Blue
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D352CA-1C
- Zoro # G6403941
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Height (In.) | 5 in |
Depth (In.) | 2 13/32 in |
Width (In.) | 2 13/32 in |
Overall Length | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Description
Display Module, Input Voltage 14V DC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series P352, P352P, Compatible with Grainger Part Number 20XJ69, 20XJ70, 242G09, 242G10, 242G11, Compatible with Manufacturer Model Number P352AB-2, P352AB-3, P352AB-4, P352PN-2, P352PN-3, P352PQ-1, P352PQ-2, Standards CNN XAPX, UL Listed, Product Type Pressure Module, Application Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control, Includes N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- MARADYNE Switch Blower (62321-G1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ANC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High/Close High, SPDT (A28GA-23C)
- Johnson Controls Line Voltage Thermostats