Shop All Duct Pressure Switches
Johnson Controls
Pressure Display 0/750Psi
Mfr # D352AA-2
Zoro # G3209488
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Humidity Detection and Control, Differential Pressure Detection
- Maximum Pressure Rating 750 psi
- Minimum Operating Temperature 30 Degrees F
- Electrical Connection Type Plug-In
- Overall Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D352AA-2
- Zoro # G3209488
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Details
Item | Pressure Display 0/750Psi |
Application | Humidity Detection and Control, Differential Pressure Detection |
Maximum Pressure Rating | 750 psi |
Minimum Operating Temperature | 30 Degrees F |
Electrical Connection Type | Plug-In |
Housing Material | Thermoplastic |
Standards | C-UL, CNN XAPX7, UL CNN XAPX |
Housing Type | Standard Housing |
Maximum Operating Temperature | 150 Degrees F |
Mounting Hole Center to Center Distance | 1 9/16 in |
Description
Pressure Display 0/750Psi, Application Humidity Detection and Control, Differential Pressure Detection, Electrical Connection Type Plug-In, Housing Material Thermoplastic, Housing Type Standard Housing, Maximum Operating Temperature 150 Degrees F, Maximum Pressure Rating 750 psi, Minimum Operating Temperature 30 Degrees F, Mounting Hole Center to Center Distance 1 9/16 in, Overall Depth 2 3/8 in, Overall Height 5 in, Overall Width 2 3/8 in, Standards C-UL, CNN XAPX7, UL CNN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Compak SP Built-In Stat Kit, 22 amp, Alm (CTT1A)
- ILC FILTER 30X36X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE US (WY-0QYB-2)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- Johnson Controls Duct Pressure Switches