Shop All Line Voltage Thermostats
Johnson Controls
Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC
Mfr # P352AB-3C
Zoro # G6425447
product price: $202.41
/ea
Free Shipping & Returns
$202.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 240VAC
- Differential 10 to 100 psi
- Mounting Location Wall or DIN Rail
- Switch Type SPDT
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P352AB-3C
- Zoro # G6425447
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Description
Pressure Control, Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC, Housing Material Thermoplastic, Input Voltage 120V AC, 240V AC, Maximum Differential Pressure Setting 100 psi, Maximum Operating Temperature 150 Degrees F, Maximum Pressure Rating 250 psi, Minimum Differential Pressure Setting 10 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 54703 Auto Gable Shutter White (5099338)
- ZORO SELECT Precision Tank Heater, 22-1/2 In. L (5ZPX8)
- FRIEDRICH Kuhl® Mount Kit, 16-3/8 in.W, Metal/Plastic (KWIKMB)
- DETROIT RADIANT Tube Heater, 20 ft L, Nat. Gas, 75,000 BtuH (DET3-20-75N)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T46SAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABD-02C)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- Johnson Controls Line Voltage Thermostats