Shop All Line Voltage Thermostats
Johnson Controls
Pressure Control, Surface or DIN rail, 20 to 30VAC, 120/240VAC
Mfr # P352PQ-1C
Zoro # G6760512
product price: $461.27
/ea
Free Shipping & Returns
$461.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 to 30VAC, 120/240VAC
- Mounting Location Surface or DIN rail
- Height 5"
- Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection
- Mounting DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P352PQ-1C
- Zoro # G6760512
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Description
Pressure Control, Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC, Housing Material Thermoplastic, Input Voltage 20 to 30V AC, Maximum Differential Pressure Setting 5 in wc, Maximum Operating Temperature 150 Degrees F, Maximum Pressure Rating 250 psig, Minimum Differential Pressure Setting 0.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Home 7-Day Programmable White Digital Thermostat (RTH6580WF1001/W1)
- ALL-FILTERS 20X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20251.12 6PK)
- EMPIRE VENTILATION Ventilator, Turbine (TV20G)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- Johnson Controls Thermostats