Shop All Single Pressure Controls
Johnson Controls
Pressure Control, SPST, Auto, Threaded
Mfr # P70CA-61C
Zoro # G6166027
product price: $137.81
/ea
Free Shipping & Returns
$137.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Brass Female NPT
- Connection threaded
- Type High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70CA-61C
- Zoro # G6166027
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Description
High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Bottle Vacuum Pump Oil, 32 Oz. (90032-6)
- WATTS -B1156F***B1156F*** Prv Valve (-B1156F***)
- GOODWAY TECHNOLOGIES Goodway ScaleBreak Liquid Descaler, 5 Gal. Jug (SCALEBREAK-5)
- MCDONNELL & MILLER Co-11 Sylphon Base Gasket For (CO-11)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 400 (P70AA-118C)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-3C)
- JOHNSON CONTROLS Pressure Switch, Open at 150 (P100AA-3C)
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- Johnson Controls Single Pressure Controls