Shop All Dual Pressure Controls
Johnson Controls
Pressure Control, SPST, Auto Reset
Mfr # P74FA-10C
Zoro # G6946956
product price: $240.66
/ea
Free Shipping & Returns
$240.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Low Pressure Range (PSIG) 2 to 26
- Low Pressure Differential (PSIG) 1.5 Fixed
- Mounting Any Position
- Voltage 208/240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P74FA-10C
- Zoro # G6946956
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Capillary Tube Length | 36 in |
Overall Width | 4 in |
Overall Height | 6 1/2 in |
Overall Depth | 2 1/16 in |
Description
Differential Pressure Control, Contact Form SPDT, Switch Action Open/Close on Rise and Fall, Pressure Differential - Minimum Not Applicable, Pressure Differential Max. 1.5 psi, Pressure Range - Minimum 2 psi, Pressure Range - Maximum 26 psi, Pressure Differential Adjustability Fixed, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16162.13 6PK)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- VORNADO AIR Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D (MD1-0022)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74EA-8C)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Differential Pres Control, SPST Close (P74BA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- Johnson Controls Dual Pressure Controls