Shop All Wire Markers
Johnson Controls
Pressure Control, Range 100/400 Dif
Mfr # P70AA-197C
Zoro # G0945141
product price: $131.75
/ea
Free Shipping & Returns
$131.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Limit
- Standards UL Listed
- Overall Height 3 3/4 in
- Overall Width 4 in
- Switch Action Open on Fall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70AA-197C
- Zoro # G0945141
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Details
Item | Single Pressure Control |
Application | High Limit |
Standards | UL Listed |
Switch Action | Open on Fall |
NEMA Rating | NEMA 1 |
Pressure Setting | High |
Maximum Operating Temperature | 104 Degrees F |
Product Type | Single Pressure Control |
Element Type | Bellows |
Contact Form | SPST |
Output Current | 24 A |
Reset Type | Manual Reset |
Series | P70 |
Heat Pump Override | No Override |
Body Material Finish | Galvanized |
Pressure Type | Differential |
Body Material | Steel |
Pressure Range Adjustability | Adjustable |
Rated Voltage | 120V AC, 208V AC, 240V AC |
Minimum Operating Temperature | 50 Degrees F |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Reset Type Manual Reset, Mounting Type Universal, Application High Limit, Output Current 24 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp200 Printer & 1 Cassette Of T100X000Vp (MP200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHLG001200)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on Yellow (18058)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- Johnson Controls Electrical Labels