Shop All Single Pressure Controls
Johnson Controls
Pressure Control, Low, 50 to 500
Mfr # P70CA-2C
Zoro # G6885487
product price: $141.85
/ea
Free Shipping & Returns
$141.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 36 in Capillary with 1/4 in Flare Nut
- Type Low Pressure
- Range (PSI) 50 to 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70CA-2C
- Zoro # G6885487
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Overall Height | 4 1/4 in |
Pressure Connection Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 500 psi, Pressure Differential - Minimum 60 psi, Pressure Range - Minimum 50 psi, Pressure Differential Max. 150 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- JOHNSON CONTROLS Diaphragm and Seal, 25 Square In (MP8000-6325)
- DAYTON Replacement Propeller (GGS_47328)
- VORNADO AIR Vornado® Zippi Personal Fan, Gray (FA1-0007-82)
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 (P70CA-4C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170CA-3C)
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- ZORO SELECT Press Switch, Open On Fall 50 PSI (6ALA6)
- Johnson Controls Single Pressure Controls