Shop All Single Pressure Controls
Johnson Controls
Pressure Control, Low, 20 In to 100
Mfr # P70AB-2CQ
Zoro # G5016837
product price: $138.48
/ea
Free Shipping & Returns
$138.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 36 in Capillary with 1/4 in Flare Nut
- Type Low Pressure
- Range (PSI) 20 in to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70AB-2CQ
- Zoro # G5016837
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Overall Height | 3 3/4 in |
Description
Low Pressure Control, Product Type Low Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 100 psi, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall, Element Type Bellows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tg510A1001 Small Clear Plastic (TG510A1001)
- YELLOW JACKET Black Ball Valve Hose (26002)
- WHITE-RODGERS Hot Surface igniter, LP/NG, 120, 15 1/2 in L., Nitride Ignitor, 5 PK (21D64-5PK)
- SCHNEIDER ELECTRIC Thermostat Accessory Wire Guard (AT-1163)
- JOHNSON CONTROLS Pressure Switch, Open at 5 (P100AC-1C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-201C)
- JOHNSON CONTROLS P100Aa-2C Encapsulated Pressure (P100AA-2C)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- JOHNSON CONTROLS Pressure Control, 100 to 470 (P170AA-400C)
- JOHNSON CONTROLS Pressure Switch, Differential, SPDT (P32AF-13C)
- HONEYWELL THERMAL SOLUTIONS L404F1078 Mercury Free (L404F1078)
- Johnson Controls Single Pressure Controls