Shop All Single Pressure Controls
Johnson Controls
Pressure Control, High, 50 to 500
Mfr # P70KA-1C
Zoro # G6807324
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Wire, 2-Circuit
- Switch Action Close on Rise, Open on Rise
- Pressure Connection 36 in Capillary with 1/4 in Flare Nut
- Type High Pressure
- Range (PSI) 50 to 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P70KA-1C
- Zoro # G6807324
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Pressure Connection Size | 1/4 in |
Overall Width | 4 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 2 1/8 in |
Overall Height | 4 1/4 in |
Description
High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 500 psi, Pressure Range - Minimum 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPST, Switch Action Close on Rise, Open on Rise, Electrical Connection Type Hardwired, Element Type Bellows
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK FLASH PT COPPER 12""X20' (RESYS0312/20)
- TJERNLUND PRODUCTS Register Booster Fan, White, 10" Boot (RB10W)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26T-3C)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20BB-1C)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-201C)
- JOHNSON CONTROLS Pressure Control, Low, 12 In to 80 (P70AB-12C)
- JOHNSON CONTROLS P70Lb-1C Spst Dual Pressure (P70LB-1C)
- ZORO SELECT Press Switch, Open On Rise 200 PSI (6ALA7)
- Johnson Controls Single Pressure Controls