Shop All Single Pressure Controls
Johnson Controls
Pressure Control, 50 to 500
Mfr # P170KA-1C
Zoro # G5041181
Free Shipping & Returns
$207.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Wire, 2-Circuit
- Switch Action Open on Rise
- Pressure Connection 1/4 in Male Flare
- Type High Pressure
- Range (PSI) 50 to 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P170KA-1C
- Zoro # G5041181
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Overall Height | 4 1/4 in |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 500 psi, Pressure Range - Minimum 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Bellows, Series P170
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- CHAMPION COOLER Media Set, 8 In (110133-1)
- COPELAND Dual Pressure Control (985-CP2M-7A)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-3C)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- JOHNSON CONTROLS Pressure Switch, Open at 150 (P100AP-3C)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- JOHNSON CONTROLS Pressure Control, 200 to 610 (P170DA-400C)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- Johnson Controls Single Pressure Controls