Shop All Single Pressure Controls
Johnson Controls
Pressure Control, 50 to 500
Mfr # P170DA-1C
Zoro # G5016681
Free Shipping & Returns
$147.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Male SAE
- Type High Pressure
- Range (PSI) 50 to 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P170DA-1C
- Zoro # G5016681
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 4 1/4 in |
Overall Width | 4 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 500 psi, Pressure Range - Minimum 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Bellows, Series P170
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- FIELD CONTROLS H13K Replacement UV Lamp and Filter Set (602609500)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- JOHNSON CONTROLS Pressure Switch, SPST, Auto, Threaded (P100CC-9C)
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- TRANE Swt02522 Spst Pressure Switch (SWT02522)
- Johnson Controls Single Pressure Controls