Shop All Wire Markers
Johnson Controls
Pressure Control, 20In/100 Psig 5 Bu
Mfr # P170CA-136C
Zoro # G0946106
product price: $114.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning, Commercial HVAC, Condenser Fan Cycling, Head Pressure Control, High Pressure Detection
- Standards UL Listed
- Overall Width 4 in
- Weight 2.4 lb
- Overall Height 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P170CA-136C
- Zoro # G0946106
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Overall Width | 4 in |
Overall Height | 4 3/16 in |
Mounting Hole Diameter | 3/16 in, 3/8 in |
Overall Depth | 2 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Control,20In/100 Psig 5 Bu |
Application | Air Conditioning, Commercial HVAC, Condenser Fan Cycling, Head Pressure Control, High Pressure Detection |
Standards | UL Listed |
Weight | 2.4 lb |
Contact Form | SPST |
Input Voltage | 120V AC, 208/240V AC |
Pressure Setpoint Type | Adjustable |
Electrical Connection Type | Hardwired |
Maximum Operating Temperature | 104 Degrees F |
Pressure Type | Differential |
Mounting Hole Center to Center Distance | 3 1/4 in |
Minimum Operating Temperature | 50 Degrees F |
Compatible with Series | R410A |
Product Type | Pressure Switch |
Number of Switches | 2 |
Housing Material | Steel |
Reset Type | Manual Reset |
Mounting Orientation | Horizontal, Vertical |
Description
Pressure Control,20In/100 Psig 5 Bu, Application Air Conditioning, Commercial HVAC, Condenser Fan Cycling, Head Pressure Control, High Pressure Detection, Compatible with Series R410A, Contact Form SPST, Electrical Connection Type Hardwired, Housing Material Steel, Input Voltage 120V AC, 208/240V AC, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 50 Degrees F, Mounting Hole Center to Center Distance 3 1/4 in, Mounting Hole Diameter 3/16 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- NEVS Thermal Paper Rolls 4-3/8" Pyxis / Omnicell Compatable (TPR438-80)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-5 (SDR-5)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- BRADY Clip Sleeve Wire Mrkrs, F, Blk/Wht, PK50 (SCN45-F)
- Johnson Controls Wire Markers