Shop All Single Pressure Controls
Johnson Controls
Pressure Control, 20 In to 100
Mfr # P170CA-1C
Zoro # G6143295
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Male Flare
- Type Low Pressure
- Range (PSI) 20 in to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P170CA-1C
- Zoro # G6143295
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Overall Height | 4 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- AAF FLANDERS 20x20x2 Pleated Air Filter, MERV 8 (80055.022020)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 In (C525-600D R)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70KA-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 350 (P100DA-35C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AB-2CQ)
- JOHNSON CONTROLS Pressure Control, High, 50 to 450 (P70DA-2C)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- JOHNSON CONTROLS Single Pressure Control, High Pressure (P100DA-81C)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- Johnson Controls Single Pressure Controls