Shop All Single Pressure Controls
Johnson Controls
Pressure Control, 20 In to 100
Mfr # P170AB-2C
Zoro # G5016602
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Male Flare
- Type Low Pressure
- Range (PSI) 20 in to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P170AB-2C
- Zoro # G5016602
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Height | 4 1/4 in |
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Pro-Brown Coil Cleaner, 1 gal. (PRO-BROWN)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- ARMSTRONG PUMPS Aquastat (110123-121)
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq (2FTW8)
- JOHNSON CONTROLS P100Aa-2C Encapsulated Pressure (P100AA-2C)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-3C)
- JOHNSON CONTROLS Single Pressure Control, Low Pressure (P100AP-332C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 (P70CA-4C)
- JOHNSON CONTROLS P70Lb-1C Spst Dual Pressure (P70LB-1C)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- Johnson Controls Single Pressure Controls