Shop All Pneumatic Controls
Johnson Controls
Pressure Control, 1/8 in NPSF, 2 to 20 psi
Mfr # P10BG-3C
Zoro # G6147023
product price: $157.97
/ea
Free Shipping & Returns
$157.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Air Pressure 2 to 20 psi
- Air Connections 1/8 in NPSF
- Voltage 120-277V AC
- Number of Stages 1
- Differential Pressure 0.2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P10BG-3C
- Zoro # G6147023
- UPC # 13263863237
- Country of Origin Mexico
- Category Pneumatic Controls
Dimensions
Height | 3 7/8 in |
Width | 2 3/32 in |
Depth | 3 3/16 in |
Conduit Size | 1/2 in |
Overall Depth | 3 1/4 in |
Air Connection Size | 1/8 in |
Overall Length | 2 1/16 in |
Overall Width | 3 3/16 in |
Description
Pneumatic-Electric Switch, Adjustment Method Screwdriver, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPSF, Application Electric Heating Systems, Pneumatic Systems, Interlock Functions, Pumps, Air Compressors, Case Material Steel, Conduit Size 1/2 in, Contact Form SPDT, Cover Material Steel, Diaphragm Material Buna-N, Electrical Connections Screw Terminal, Full Load Current @ 120V AC 6 A, Full Load Current @ 240V AC 3 A, Locked Rotor Current @ 120V AC 36 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motormaster Motor (HC40GE463)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16202.12 6PK)
- DAYTON Replacement Fan Blade (508183)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1008)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1005)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-302)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-301)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-304)
- Johnson Controls Controls