Shop All Single Pressure Controls
Johnson Controls
Pressure Control, 0 to 150
Mfr # P170AA-2C
Zoro # G6808015
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Male Flare
- Type High Pressure
- Range (PSI) 0 to 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P170AA-2C
- Zoro # G6808015
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Overall Width | 4 in |
Overall Height | 4 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 150 psi, Pressure Differential - Minimum 10 psi, Pressure Range - Minimum 0 psi, Pressure Differential Max. 70 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Wall Bracket (37772)
- WEIL MCLAIN 383500045 Kit-R Ign Elctr (383500045)
- TRU AIRE Floor Register 4X10 P.B. (C164-OPB 04X10)
- HONEYWELL M847D-Zone Truezone Replacement (M847D-ZONE)
- JOHNSON CONTROLS Pressure Switch, SPST, Auto, Threaded (P100CA-2C)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20DB-1C)
- JOHNSON CONTROLS Electronic Pressure Control, 120/240V (P470EB-1C)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- Johnson Controls Single Pressure Controls