Shop All Duct Pressure Switches
Johnson Controls
Pressure 140/200N. Fan Speed
Mfr # P66AAB-11
Zoro # G3215961
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heating, HVAC, Refrigeration
- Maximum Operating Temperature 150 Degrees F
- Overall Width 4 9/16 in
- Electrical Connection Type Screw Terminals
- Maximum Pressure Rating 200 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P66AAB-11
- Zoro # G3215961
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 4 9/16 in |
Overall Height | 6 3/4 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 4 1/8 in |
Details
Item | Pressure 140/200N. Fan Speed |
Application | Heating, HVAC, Refrigeration |
Maximum Operating Temperature | 150 Degrees F |
Electrical Connection Type | Screw Terminals |
Maximum Pressure Rating | 200 psig |
Input Voltage | 16V |
Mounting Orientation | Vertical |
Housing Material Finish | Galvanized |
Sample Line Connector Type | Flare |
Standards | UL Listed |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Fan Control |
Housing Material | Steel |
Description
Pressure 140/200N. Fan Speed, Application Heating, HVAC, Refrigeration, Electrical Connection Type Screw Terminals, Housing Material Steel, Housing Material Finish Galvanized, Input Voltage 16V, Maximum Operating Temperature 150 Degrees F, Maximum Pressure Rating 200 psig, Minimum Operating Temperature -40 Degrees F, Mounting Orientation Vertical, Overall Depth 4 1/8 in, Overall Height 6 3/4 in, Overall Width 4 9/16 in, Product Type Fan Control, Sample Line Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FA20X25X2_6)
- AIR HANDLER Air Filter Roll, 8 in x 90 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ73)
- TITUS Titus II Reset Volume Controller (CSC-3004)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- COLUMBUS ELECTRIC Switch, Air Sensing (GRH3AD)
- Johnson Controls Duct Pressure Switches