Shop All Duct Pressure Switches
Johnson Controls
Press Swtch Press Ctrl Module 0-100N. 2
Mfr # P352AB-2
Zoro # G3215709
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC
- Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection
- Maximum Operating Temperature 150 Degrees F
- Minimum Differential Pressure Setting 2 psi
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P352AB-2
- Zoro # G3215709
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Details
Item | Press Swtch Press Ctrl Module 0-100N. 24V |
Electrical Rating | 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC |
Application | Air Compressor Control, Condenser Fan Cycling, High Pressure Detection |
Maximum Operating Temperature | 150 Degrees F |
Minimum Differential Pressure Setting | 2 psi |
Housing Material | Thermoplastic |
Standards | CSA Class No. 4813 02 File LR948, UL Guide No. XAPX File E27734 |
Contact Form | SPDT |
Minimum Operating Temperature | -30 Degrees F |
Electrical Connection Type | Plug-In |
Maximum Differential Pressure Setting | 50 psi |
Mounting Hole Center to Center Distance | 1 9/16 in |
Pressure Setpoint Type | Adjustable |
Mounting Orientation | Horizontal, Vertical |
Product Type | Pressure Switch |
Pressure Type | Differential |
Input Voltage | 120V AC, 240V AC |
Description
Press Swtch Press Ctrl Module 0-100N. 24V, Application Air Compressor Control, Condenser Fan Cycling, High Pressure Detection, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 10 A Non-Inductive @ 24/240V AC, 125 VA Pilot Duty @ 24/240V AC, Housing Material Thermoplastic, Input Voltage 120V AC, 240V AC, Maximum Differential Pressure Setting 50 psi, Maximum Operating Temperature 150 Degrees F, Minimum Differential Pressure Setting 2 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON VALVE EXPN EBSVE11CP100 63 (P81480)
- IMPERIAL MFG Register Ceiling 3X10In White (RG0128)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- BASO Natural and LP Gas Pilot Safety Switch (L62GB-3)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- SOLER & PALAU Pressure Switch (SPT-100X)
- Johnson Controls Duct Pressure Switches