Shop All Duct Pressure Switches
Johnson Controls
Press Swtch M/RN.Sw, 20"/100N.Ls, 100/425N
Mfr # P170NA-1
Zoro # G3215237
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Conditioning, Commercial Refrigeration, Condenser Fan Cycling, Head Pressure Control
- Minimum Operating Temperature 50 Degrees F
- Product Type Dual Pressure Control
- Standards UL Listed
- Weight 2.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P170NA-1
- Zoro # G3215237
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 4 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Details
Item | Press Swtch M/RN.Sw,20"/100N.Ls,100/425N.Hs |
Application | Air Conditioning, Commercial Refrigeration, Condenser Fan Cycling, Head Pressure Control |
Minimum Operating Temperature | 50 Degrees F |
Product Type | Dual Pressure Control |
Standards | UL Listed |
Weight | 2.4 lb |
Rated Voltage | 120V AC, 208V AC, 240V AC |
Pressure Type | Differential |
Reset Type - High Side | Manual Reset |
Housing Material | Steel |
Mounting Orientation | Flat, Horizontal, Vertical |
Contact Form | SPST |
Maximum Operating Temperature | 104 Degrees F |
Description
Press Swtch M/RN.Sw,20 In./100N.Ls,100/425N.Hs, Product Type Dual Pressure Control, Pressure Type Differential, Reset Type - High Side Manual Reset, Rated Voltage 120V AC, 208V AC, 240V AC, Contact Form SPST, Mounting Orientation Flat, Horizontal, Vertical, Overall Width 4 in, Overall Depth 2 1/8 in, Overall Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- HONEYWELL Tb7220U1012 24V Premiere White (TB7220U101)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- MAXITROL R500S-3/4 3/4" Gas Pressure (R500S-3/4)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- Johnson Controls Duct Pressure Switches