Shop All Duct Pressure Switches
Johnson Controls
Press Swtch Diff Press Cont .16-1.6"Wc
Mfr # P232A-B-AA
Zoro # G3215541
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control
- Overall Height 2 13/16 in
- Mounting Hole Center to Center Distance 2 3/8 in
- Overall Width 2 13/16 in
- Product Type Differential Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P232A-B-AA
- Zoro # G3215541
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 2 13/16 in |
Overall Width | 2 13/16 in |
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 1/16 in |
Details
Item | Press Swtch Diff Press Cont .16-1.6"Wc |
Application | Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control |
Mounting Hole Center to Center Distance | 2 3/8 in |
Product Type | Differential Pressure Switch |
Pressure Setpoint Type | Adjustable |
Description
Press Swtch Diff Press Cont .16-1.6 In.Wc, Application Air Proving, Clogged or Dirty Filter Detection, Frost and Ice Detection, Air Flow Control, Mounting Hole Center to Center Distance 2 3/8 in, Mounting Hole Diameter 3/16 in, Overall Depth 2 1/16 in, Overall Height 2 13/16 in, Overall Width 2 13/16 in, Pressure Setpoint Type Adjustable, Product Type Differential Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh18Hz195 Limit Switch (HH18HZ195)
- MAXITROL 12A49 1/2" Npt. Automatic Vent (12A49)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- Johnson Controls Duct Pressure Switches