Shop All Duct Pressure Switches
Johnson Controls
Press Swtch A/C Pres Cntl 100/425N.36"C
Mfr # P20DA-31
Zoro # G3215438
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Limit, Low Limit
- Body Material Steel
- Pressure Connection Type Sweat
- Reset Type Manual Reset
- Pressure Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P20DA-31
- Zoro # G3215438
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Pressure Connection Size | 1/4 in |
Mounting Hole Diameter | 1/8 in |
Overall Height | 3 3/8 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Details
Item | Pressure Cut-Out Control |
Application | High Limit, Low Limit |
Body Material | Steel |
Pressure Connection Type | Sweat |
Reset Type | Manual Reset |
Body Material Finish | Galvanized |
Electrical Connection Type | Quick Connect Terminals |
Standards | C-UL Guide No. SDFY8, SA516, UL Guide No. SDFY2 |
Pressure Range - Maximum | 425 psi |
Pressure Range Adjustability | Fixed |
Pressure Setting | High or Low |
Pressure Range - Minimum | 100 psi |
Element Type | Bellows |
Series | P20 |
Product Type | Pressure Cut-Out Control |
Rated Voltage | 120V AC, 208V AC, 240V AC, 277V AC |
Switch Action | Open on Rise |
Maximum Operating Temperature | 140 Degrees F |
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 425 psi, Pressure Range - Minimum 100 psi, Pressure Range Adjustability Fixed, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, 277V AC, Switch Action Open on Rise, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, Reset Type Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- LOCHINVAR Heating Element, Water Heater (100108290)
- RITTAL Compact Axial Fan Grille, 6 9/16 in H, PK5 (3171120)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- Johnson Controls Duct Pressure Switches