Shop All Duct Pressure Switches
Johnson Controls
Press Swtch 7/60N. Lubeoilctrl Mr 120Sec
Mfr # P45NCA-35
Zoro # G3215718
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Compressor Control
- Includes Angle Mounting Brackets, Mounting Bracket
- Electrical Rating 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit)
- Input Voltage 120V AC, 240V AC
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P45NCA-35
- Zoro # G3215718
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 3 1/4 in |
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 9/16 in |
Overall Height | 5 11/16 in |
Details
Item | Press Swtch 7/60N. Lubeoilctrl Mr 120Sec |
Application | Air Compressor Control |
Includes | Angle Mounting Brackets, Mounting Bracket |
Electrical Rating | 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit) |
Input Voltage | 120V AC, 240V AC |
Standards | C-UL Guide No. SDFY7, UL Guide No. SDFY File SA516 |
Electrical Connection Type | Screw Terminals |
Mounting Hole Center to Center Distance | 1 in |
Contact Form | SPDT |
Pressure Type | Differential |
Housing Material | Steel |
Product Type | Oil Pressure Control |
Pressure Setpoint Type | Adjustable |
Reset Type | Manual Reset |
Description
Press Swtch 7/60N. Lubeoilctrl Mr 120Sec, Application Air Compressor Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit), Housing Material Steel, Includes Angle Mounting Brackets, Mounting Bracket, Input Voltage 120V AC, 240V AC, Mounting Hole Center to Center Distance 1 in, Mounting Hole Diameter 3/16 in, Overall Depth 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- ALL-FILTERS 20x20x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.13H)
- GOODMAN B1370195 Switch, Primary Limit, (B1370195)
- LAMBRO INDUSTRIES 10 in. Aluminum Wall Cap (587)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- Johnson Controls Duct Pressure Switches