Shop All Duct Pressure Switches
Johnson Controls
Press Swtch 25N.Open 80N.Close 18" Leads
Mfr # P100AP-9
Zoro # G3215121
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fan Cycling
- Series P100
- Overall Depth 2 1/2 in
- Pressure Connection Size 1/4 in
- Standards C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P100AP-9
- Zoro # G3215121
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 1/2 in |
Pressure Connection Size | 1/4 in |
Details
Item | Single Pressure Control |
Application | Fan Cycling |
Series | P100 |
Standards | C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2 |
Pressure Range - Minimum | 25 psi |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Product Type | Single Pressure Control |
Pressure Setting | High or Low |
Contact Form | SPST |
Pressure Connection Gender | Female |
Pressure Range Adjustability | Fixed |
Pressure Connection Type | Flare |
Rated Voltage | 120V AC, 240V AC |
Switch Action | Open on Fall |
Reset Type | Automatic Reset |
Electrical Connection Type | Hardwired |
Control Type | Low Cutout |
Element Type | Diaphragm |
Pressure Range - Maximum | 80 psi |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 80 psi, Pressure Range - Minimum 25 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT5)
- ESSICK AIR Re-Circulating Pump, 230V, 0.85A (110468-1)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (AWH4408FNW)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- Johnson Controls Duct Pressure Switches