Shop All Duct Pressure Switches
Johnson Controls
Press Swtch 20"/100N. 36" 90Sec 120/240V
Mfr # P29AC-3
Zoro # G3215611
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pressure Control
- Overall Depth 2 3/8 in
- Series P29
- Mounting Hole Diameter 1/4 in
- Pressure Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P29AC-3
- Zoro # G3215611
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 3/8 in |
Mounting Hole Diameter | 1/4 in |
Pressure Connection Size | 1/4 in |
Overall Height | 4 in |
Overall Width | 5 5/8 in |
Details
Item | Low Pressure Control |
Application | Pressure Control |
Series | P29 |
Housing Material | Steel |
Maximum Pressure Setting | 101.52642 psi |
Housing Material Finish | Baked Enamel |
Product Type | Electronic Lube Oil Pressure Control |
Pressure Connection Type | Sweat |
Input Voltage | 120V AC, 240V AC |
Standards | CSA, UL Listed |
Minimum Pressure Setting | -20.67 in Hg |
Description
Low Pressure Control, Product Type Electronic Lube Oil Pressure Control, Minimum Pressure Setting -20.67 in Hg, Maximum Pressure Setting 101.52642 psi, Pressure Connection Type Sweat, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Overall Height 4 in, Overall Depth 2 3/8 in, Overall Width 5 5/8 in, Application Pressure Control, Housing Material Steel, Housing Material Finish Baked Enamel, Standards CSA, UL Listed, Series P29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80420)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- AIRCARE Humidifier, Console, 5 gal, 4,000 sq. ft., Console, Honey Oak (EA1407)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- Johnson Controls Duct Pressure Switches