Shop All Duct Pressure Switches
Johnson Controls
Press Swtch 20"/100N. 100/450N. DualN.
Mfr # P70LA-42
Zoro # G3216381
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Air Conditioning, Commercial Refrigeration
- Pressure Connection Size 1/4 in
- Minimum Operating Temperature -40 Degrees F
- Contact Form SPST
- Overall Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70LA-42
- Zoro # G3216381
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Pressure Connection Size | 1/4 in |
Overall Height | 3 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 5 3/4 in |
Details
Item | Press Swtch 20"/100N. 100/450N. DualN. SPST |
Application | Commercial Air Conditioning, Commercial Refrigeration |
Minimum Operating Temperature | -40 Degrees F |
Contact Form | SPST |
Switch Action | Open on Fall, Open on Rise |
Series | P70 |
Standards | UL Listed |
Pressure Connection Type | NPT |
Pressure Type | Differential |
NEMA Rating | 1 |
Pressure Connection Gender | Female |
Contact Rating (AC) | 102 A @ 240V AC, 112.2 A @ 208V AC, 17 A @ 240V AC, 18.7 A @ 208V AC, 22 A @ 120V AC (Non-Inductive), 22 A @ 208V AC, 22 A @ 240V AC, 28.8 A @ 600V AC, 30 A @ 408V AC, 4.8 A @ 600V AC, 5 A @ 408V AC, 20 A @ 120V AC, 120 A @ 120V AC |
Product Type | Dual Pressure Control |
Mounting Orientation | Any Position |
Maximum Operating Temperature | 140 Degrees F |
Maximum Differential Pressure - High Side | 65 psi |
Description
Press Swtch 20 In./100N. 100/450N. DualN. SPST, Product Type Dual Pressure Control, Pressure Type Differential, Maximum Differential Pressure - High Side 65 psi, Pressure Connection Type NPT, Pressure Connection Size 1/4 in, Pressure Connection Gender Female, Contact Form SPST, Mounting Orientation Any Position, NEMA Rating 1, Overall Width 5 3/4 in, Overall Depth 2 1/8 in, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-411)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- DAYTON J-Bolt, 1/2 In (876-00-6006-5)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- Johnson Controls Duct Pressure Switches