Shop All Duct Pressure Switches
Johnson Controls
Press Swtch 20"-100N., 36", Adj Dif, Open
Mfr # P70CA-65
Zoro # G3216269
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application High Limit
- Series P70
- Pressure Range Adjustability Adjustable
- Overall Depth 2 1/8 in
- NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70CA-65
- Zoro # G3216269
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Pressure Connection Size | 1/4 in |
Overall Height | 3 3/4 in |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise, Element Type Bellows, Series P70, NEMA Rating NEMA 1, Reset Type Automatic Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Adustable Width (2ZV86)
- EXTRACT-ALL Replacement CCS Activated Carbon, 12 lb. (RF-400-5A)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20201.10 12PK)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte Black with Remote Control (F-064)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- Johnson Controls Duct Pressure Switches