Shop All Duct Pressure Switches
Johnson Controls
Press Swtch 100/425N., 36"Cap, Press Cont
Mfr # P20GA-19
Zoro # G3215508
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Application High Limit
- Reset Type Manual Reset
- Switch Action Close on Rise
- Output Current 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P20GA-19
- Zoro # G3215508
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 3 3/8 in |
Overall Width | 2 3/8 in |
Details
Item | Pressure Cut-Out Control |
Includes | Mounting Bracket |
Application | High Limit |
Reset Type | Manual Reset |
Switch Action | Close on Rise |
Output Current | 16 A |
Pressure Range - Maximum | 425 psi |
Series | P20 |
Contact Form | SPDT |
Body Material Finish | Galvanized |
Element Type | Bellows |
Electrical Connection Type | Quick Connect Terminals |
Frequency | 60 Hz |
Maximum Operating Temperature | 140 Degrees F |
Body Material | Steel |
Pressure Connection Type | Sweat |
Product Type | Pressure Cut-Out Control |
Rated Voltage | 120V AC, 208/240V AC, 277V AC |
Pressure Range - Minimum | 100 psi |
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 425 psi, Pressure Range - Minimum 100 psi, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPDT, Switch Action Close on Rise, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, Reset Type Manual Reset, Application High Limit, Output Current 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Furnace Motor, 1/4 HP, 1075 rpm (EM3583)
- BELIMO Zone24Nc 24V Normally Closed (ZONE24NC)
- TRANE Shaft Coupling (CPL0186)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- GOODMAN 0130F00507 Air Pressure Switch (0130F00507)
- Johnson Controls Duct Pressure Switches