Shop All Duct Pressure Switches
Johnson Controls
Press Select Slave Mod Low Volume Input
Mfr # C-2220-12
Zoro # G3207607
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Pressure Setting 20 psig
- Housing Material Thermoplastic
- Maximum Pressure Rating 25 psig
- Product Type High Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # C-2220-12
- Zoro # G3207607
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Press Select Slave Mod Low Volume Input |
Minimum Pressure Setting | 20 psig |
Housing Material | Thermoplastic |
Maximum Pressure Rating | 25 psig |
Product Type | High Pressure Switch |
Description
Press Select Slave Mod Low Volume Input, Housing Material Thermoplastic, Maximum Pressure Rating 25 psig, Minimum Pressure Setting 20 psig, Product Type High Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- WHITE-RODGERS Thermostat (02A37 001S1)
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- SIEMENS Air Sensing Switch, Auto Reset, SPDT (141-0518)
- Johnson Controls Duct Pressure Switches