Shop All Duct Pressure Switches
Johnson Controls
Press Open Point 12.75N. For Copeland
Mfr # P400AD-2
Zoro # G3215681
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 3/8 in
- Maximum Operating Temperature 221 Degrees F
- Electrical Connection Type Plug-In
- Overall Diameter 9/16 in
- Minimum Operating Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P400AD-2
- Zoro # G3215681
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Depth | 3 3/8 in |
Overall Diameter | 9/16 in |
Details
Item | Press Open Point 12.75N. For Copeland |
Maximum Operating Temperature | 221 Degrees F |
Electrical Connection Type | Plug-In |
Minimum Operating Temperature | 0 Degrees F |
Compatible with Series | P345/P445 |
Product Type | Oil Pressure Control |
Description
Press Open Point 12.75N. For Copeland, Compatible with Series P345/P445, Electrical Connection Type Plug-In, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Depth 3 3/8 in, Overall Diameter 9/16 in, Product Type Oil Pressure Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-052 (047601)
- LENNOX Disconnect Switch, 3 Pole, 80A (93J31)
- RANCO Beverage Air Temperature Control (9530N1601-070U)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- Johnson Controls Duct Pressure Switches