Shop All Duct Pressure Switches
Johnson Controls
Press Dif.Press.Ctrl.7/60N., 36", SPDT
Mfr # P12AE-3
Zoro # G3215182
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Refrigeration, Lube Oil Control
- Maximum Differential Pressure Setting 18 psi
- Minimum Differential Pressure Setting 12 psi
- Maximum Operating Temperature 150 Degrees F
- Pressure Type Differential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P12AE-3
- Zoro # G3215182
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Press Dif.Press.Ctrl.7/60N.,36",SPDT |
Application | Refrigeration, Lube Oil Control |
Maximum Differential Pressure Setting | 18 psi |
Minimum Differential Pressure Setting | 12 psi |
Maximum Operating Temperature | 150 Degrees F |
Pressure Type | Differential |
Pressure Setpoint Type | Fixed |
Input Voltage | 120V AC, 208/240V AC, 277V AC |
Product Type | Differential Pressure Switch |
Mounting Orientation | Any Position |
Contact Form | SPDT |
Description
Press Dif.Press.Ctrl.7/60N.,36 In.,SPDT, Application Refrigeration, Lube Oil Control, Contact Form SPDT, Input Voltage 120V AC, 208/240V AC, 277V AC, Maximum Differential Pressure Setting 18 psi, Maximum Operating Temperature 150 Degrees F, Minimum Differential Pressure Setting 12 psi, Mounting Orientation Any Position, Pressure Setpoint Type Fixed, Pressure Type Differential, Product Type Differential Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- REZNOR Capacitor 3mfd 400v (236180)
- IMPERIAL MFG 3 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0346)
- EVERPURE Scale Stick Ss-Imf (EV9799-32)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- Johnson Controls Duct Pressure Switches