Shop All Duct Pressure Switches
Johnson Controls
Press 8/70N.AmmondifN.Closhi, 15N.Difset
Mfr # P74BA-15
Zoro # G3216488
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Refrigeration Compressors, Water Chillers
- Includes Universal Mounting Bracket
- Housing Material Steel
- Pressure Type Differential
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P74BA-15
- Zoro # G3216488
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 4 in |
Overall Height | 6 1/2 in |
Overall Depth | 2 1/16 in |
Pressure Connection Size | 1/4 in |
Capillary Tube Length | 36 in |
Details
Item | Differential Pressure Control |
Application | Refrigeration Compressors, Water Chillers |
Includes | Universal Mounting Bracket |
Housing Material | Steel |
Pressure Type | Differential |
Pressure Connection Type | Flare |
Switch Action | Close on Rise |
Contact Form | SPST |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Series | P74 |
Pressure Connection Gender | Female |
Reset Type Low Side | Manual |
Reset Type High Side | Manual |
Product Type | Differential Pressure Control |
Contact Rating (AC) | 102 A @ 240V AC, 112.2 A @ 208V AC, 17 A @ 240V AC, 18.7 A @ 208V AC, 22 A @ 120V AC (Non-Inductive), 22 A @ 208V AC, 22 A @ 240V AC, 28.8 A @ 600V AC, 30 A @ 408V AC, 4.8 A @ 600V AC, 5 A @ 408V AC, FLA: 20 A @ 120V AC, LRA: 120 A @ 120V AC |
Description
Differential Pressure Control, Contact Form SPST, Switch Action Close on Rise, Reset Type Low Side Manual, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female, Product Type Differential Pressure Control, Pressure Type Differential, Series P74, Overall Depth 2 1/16 in, Overall Height 6 1/2 in, Overall Width 4 in, Includes Universal Mounting Bracket, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- DAYTON Linkage Kit (904-LN)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- PORTALS PLUS Flashing (4YN37)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- SOLER & PALAU Side Wall Direct Drive Axial, 18" (WA18)
- Johnson Controls Duct Pressure Switches