Shop All Duct Pressure Switches
Johnson Controls
Press 8/70N. 60Secm/R 120/240V Openlo
Mfr # P28AN-3
Zoro # G3215657
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Mounting Bracket
- Maximum Differential Pressure Setting 70 psi
- Overall Height 5 5/8 in
- Series P28
- Maximum Pressure Setting 70 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P28AN-3
- Zoro # G3215657
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 5 5/8 in |
Overall Width | 5 3/8 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/8 in |
Details
Item | Press 8/70N. 60Secm/R 120/240V Openlo |
Includes | Universal Mounting Bracket |
Maximum Differential Pressure Setting | 70 psi |
Series | P28 |
Maximum Pressure Setting | 70 psi |
Minimum Pressure Setting | 8 psi |
Pressure Connection Gender | Female |
Pressure Connection Type | NPT |
Product Type | Mechanical Lube Oil Pressure Control |
Input Voltage | 120V AC, 240V AC |
For Compressor Seal Type | Semi-Hermetically Sealed |
Time Delay | 90 sec |
Refrigerant Type | Ammonia |
Pressure Type | Differential |
Includes Alarm Circuit | Alarm Circuit Not Included |
Standards | C-UL, File SA516, SDFY, SDFY7, UL Listed |
Housing Material Finish | Galvanized |
Housing Material | Steel |
Description
Press 8/70N. 60Secm/R 120/240V Openlo, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Maximum Differential Pressure Setting 70 psi, Pressure Connection Type NPT, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 90 sec, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Not Included, Overall Height 5 5/8 in, Overall Depth 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12301.11 4PK)
- FANTECH Dryer Booster Duct Fan, 115V, 9-3/4 Dia. (DBF 4XL)
- YORK Inhibitor, 1 gal. (013-04129-000)
- DYNA-GLO Replacement Main P.C.B Assembly For Dyna-Glo Kerosene Heater (215A-0074-00)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- Johnson Controls Duct Pressure Switches