Shop All Duct Pressure Switches
Johnson Controls
Press 8-70N., 7-30N.Adjdifdpst 1/4"Npt
Mfr # P74DA-10
Zoro # G3216497
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Refrigeration Compressors, Water Chillers
- Includes Universal Mounting Bracket
- Pressure Type Differential
- Overall Width 4 in
- Product Type Differential Pressure Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P74DA-10
- Zoro # G3216497
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 4 in |
Overall Height | 6 1/2 in |
Overall Depth | 2 1/16 in |
Capillary Tube Length | 36 in |
Pressure Connection Size | 1/4 in |
Details
Item | Differential Pressure Control |
Application | Refrigeration Compressors, Water Chillers |
Includes | Universal Mounting Bracket |
Pressure Type | Differential |
Product Type | Differential Pressure Control |
Contact Form | DPST |
Pressure Connection Gender | Female |
Series | P74 |
Reset Type Low Side | Manual |
Contact Rating (AC) | 102 A @ 240V (Single Phase), 112.2 A @ 208V, 144 A @ 120V (Non-Inductive), 15 A @ 240V (Polyphase), 16.5 A @ 208V, 17 A @ 240V (Single Phase), 18.7 A @ 208V, 24 A @ 208V, 24 A @ 240V (Single Phase), 5 A @ 208V, 5 A @ 240V (Polyphase), FLA: 24 A @ 120V, LRA: 144 A @ 120V |
Maximum Operating Temperature | 104 Degrees F |
Switch Action | Close on Rise |
Minimum Operating Temperature | 32 Degrees F |
Pressure Connection Type | NPT |
Reset Type High Side | Manual |
Housing Material | Steel |
Description
Differential Pressure Control, Contact Form DPST, Switch Action Close on Rise, Reset Type Low Side Manual, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type NPT, Pressure Connection Gender Female, Product Type Differential Pressure Control, Pressure Type Differential, Series P74, Overall Depth 2 1/16 in, Overall Height 6 1/2 in, Overall Width 4 in, Includes Universal Mounting Bracket, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Hinge Spring, True GDM and T Series (875587)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- ERIE Ag24D020 208V E Poptop Two (AG24D020)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- Johnson Controls Duct Pressure Switches