Shop All Duct Pressure Switches
Johnson Controls
Press 7/60N. Mr 36" 45Sec Lubeoilctrl
Mfr # P45NCA-75
Zoro # G3215727
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Angle Mounting Brackets, Mounting Bracket
- Electrical Rating 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit)
- Application Air Compressor Control
- Contact Form SPDT
- Mounting Hole Center to Center Distance 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P45NCA-75
- Zoro # G3215727
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 3 1/4 in |
Overall Height | 5 11/16 in |
Overall Depth | 2 9/16 in |
Mounting Hole Diameter | 3/16 in |
Details
Item | Press 7/60N. Mr 36" 45Sec Lubeoilctrl |
Includes | Angle Mounting Brackets, Mounting Bracket |
Electrical Rating | 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit) |
Application | Air Compressor Control |
Contact Form | SPDT |
Mounting Hole Center to Center Distance | 1 in |
Reset Type | Manual Reset |
Housing Material | Steel |
Electrical Connection Type | Screw Terminals |
Pressure Setpoint Type | Adjustable |
Product Type | Oil Pressure Control |
Pressure Type | Differential |
Standards | C-UL Guide No. SDFY7, UL Guide No. SDFY File SA516 |
Input Voltage | 120V AC, 240V AC |
Description
Press 7/60N. Mr 36 In. 45Sec Lubeoilctrl, Application Air Compressor Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit), Housing Material Steel, Includes Angle Mounting Brackets, Mounting Bracket, Input Voltage 120V AC, 240V AC, Mounting Hole Center to Center Distance 1 in, Mounting Hole Diameter 3/16 in, Overall Depth 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 1830-620 Spdt 3 Lead Electronic (1830-620)
- HEIL QUAKER Motor, 2 - 1/2 HP, 230/480V, 1725 rpm (1170539)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x22", 4P (209-104-222)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR29)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- Johnson Controls Duct Pressure Switches