Shop All Duct Pressure Switches
Johnson Controls
Press 45Secm/R 7/60N. 36"Lube Oil Ctl
Mfr # P45NCA-82
Zoro # G3215733
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit)
- Application Air Compressor Control
- Includes Angle Mounting Brackets, Mounting Bracket
- Pressure Setpoint Type Adjustable
- Overall Height 5 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P45NCA-82
- Zoro # G3215733
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Height | 5 11/16 in |
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 9/16 in |
Overall Width | 3 1/4 in |
Details
Item | Press 45Secm/R 7/60N. 36"Lube Oil Ctl |
Electrical Rating | 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit) |
Application | Air Compressor Control |
Includes | Angle Mounting Brackets, Mounting Bracket |
Pressure Setpoint Type | Adjustable |
Standards | C-UL Guide No. SDFY7, UL Guide No. SDFY File SA516 |
Pressure Type | Differential |
Input Voltage | 120V AC, 240V AC |
Product Type | Oil Pressure Control |
Contact Form | SPDT |
Housing Material | Steel |
Mounting Hole Center to Center Distance | 1 in |
Reset Type | Manual Reset |
Electrical Connection Type | Screw Terminals |
Description
Press 45Secm/R 7/60N. 36 In.Lube Oil Ctl, Application Air Compressor Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 120/240 V AC, 24 V AC (Time Delay Heater Circuit), 750 VA, 120/240 V AC, 120 VA, 24 V AC, 57.5 VA, 24 V DC (Pilot Circuit), Housing Material Steel, Includes Angle Mounting Brackets, Mounting Bracket, Input Voltage 120V AC, 240V AC, Mounting Hole Center to Center Distance 1 in, Mounting Hole Diameter 3/16 in, Overall Depth 2 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (10201.11 4PK)
- HONEYWELL Hc22E1003 Agion Antimicrobial (HC22E1003)
- HONEYWELL Dp1040A5004 1 Pole 24V-40A (DP1040A500)
- QUIETCOOL Whole House Fan, Steel, 1-Speed, 156W, 120V (QC CL-1500)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- Johnson Controls Duct Pressure Switches